Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 21/32 In
Mfr # P568MM
Zoro # G3083739
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.6562
- Size- Decimal 21/32" (0.6562)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P568MM
- Zoro # G3083739
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 21/32" (0.6562) |
Drill Size | 21/32 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 21/32 in |
Outside Dia. | 7/8 in |
Overall Length | 1/2 in |
Size - Decimal | 1-1/32 in - 1.0039 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 25' Black Oxide Drain Cable with Bulb Head (DCD2005)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- AMPCO SAFETY TOOLS Machinist Hammer, 1/4 lb., 9-3/4" L (H-44FG)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (312)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P404KQ)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H205FG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1212DA)
- Zoro Select Drill Bushings