Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 20
Mfr # PT2010EZ
Zoro # G3081456
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #20
- Drill Bushing Wall Type Thin Wall
- Measurement System Wire
- Material - Machining High Speed Steel
- Decimal Equivalent 0.1610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT2010EZ
- Zoro # G3081456
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #20 |
Size- Decimal | #20 (0.1610) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/8 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Outside Dia. | 5/16 in |
Drill Size | #20 |
Size - Decimal | 1-15/64 in - 1.2344 |
Details
Drill Bushing Wall Type | Thin Wall |
Measurement System | Wire |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1610 |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-141 Shovel, Round Point Closed Back 47" St Wood Handle (28-141)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 27Mm Socket Imp 27Mm, M837 (M837)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020RO)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4034JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size X (P408KA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8.5mm (P408IX)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H888NM)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- Zoro Select Press-Fit Bushings