Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 19/32 In
Mfr # P568MC
Zoro # G3083766
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Heat Treatment Through Hardened
- Inside Dia. 19/32 in
- Concentricity Tolerance .0005" T.I.R. max
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P568MC
- Zoro # G3083766
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 19/32 in |
Outside Dia. | 7/8 in |
Overall Length | 1/2 in |
Drill Size | 19/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 19/32" (0.5938) |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | 1-1/32 in - 1.0039 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" Circular Saw Blades (DWA171424DB10)
- STARRETT Radius Gage (167-3/16)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 13 pcs (2650)
- DRILL AMERICA #3 HSS Black & Gold Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3)
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H485KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (PT3612IW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 2.5mm (P136CZ)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H204EU)
- ZORO SELECT Drill Bushing, H, Drill Size # 30 (H2016DY)
- Zoro Select Drill Bushings