Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 19
Mfr # P206FC
Zoro # G3059327
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headless
- Measurement System Wire
- Drill Size #19
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P206FC
- Zoro # G3059327
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #19 |
Size- Decimal | #19 (0.1660) |
Outside Dia. | 5/16 in |
Inside Dia. | #19 |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #19 - 0.1660 |
Details
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Wire |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.1660 |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS 14 PC Trunk Detail Pry Tool and Scrapers Kit (ZB-M14-BLK)
- KNAACK Model 79-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79-D)
- WOODOWL Deep Cut Utility Auger 18" x 1-3/8" (08818)
- MITUTOYO Mechanical Blade Micrometer (122-128-10)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H268FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (PT6410NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H2612GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- Zoro Select Drill Bushings