Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/8 In
Mfr # P206DV
Zoro # G3059850
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Decimal Equivalent 0.1250
- Outside Dia. 5/16 in
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P206DV
- Zoro # G3059850
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size- Decimal | 1/8" (0.1250) |
Inside Dia. | 1/8 in |
Overall Length | 3/8 in |
Drill Size | 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 1/8" - 0.1250 |
Details
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1250 |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE De (CMMT43572)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.013 (111201300)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2022DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT248FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- Zoro Select Drill Bushings