Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/8 In
Mfr # P2022DV
Zoro # G1989526
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Inside Dia. 1/8 in
- Material 52100 Thru Hardened
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2022DV
- Zoro # G1989526
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 1/8 in |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size- Decimal | 1/8" (0.1250) |
Outside Dia. | 5/16 in |
Drill Size | 1/8 in |
Size - Decimal | #76 - 0.0200 |
Details
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.1250 |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Sharping File 4 Way Rasp File, 8in Hardened Steel, 6pk (55609)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-4)
- J.W. WINCO GN817.3-8-20-B Indexing Plunger Steel (8W20LGF)
- MALCO MC14N 14 in. Combination Cut Aluminum Snip (MC14N)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2028DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00007120)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- Zoro Select Drill Bushings