Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 17/64 In
Mfr # P3216HN
Zoro # G3069678
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Size- Decimal 17/64" (0.2656)
- Material - Machining High Speed Steel
- Decimal Equivalent 0.2656
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3216HN
- Zoro # G3069678
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 17/64" (0.2656) |
Outside Dia. | 1/2 in |
Drill Size | 17/64 in |
Inside Dia. | 17/64 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2656 |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Backpack, Black, Polyester, 75 Pockets (1132)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- GEAR KEEPER Tool Lanyard, 44inL, Black, 15lb, Carabiner (TL1-3008-10PK)
- JPW INDUSTRIES Bash Dead Blow Hammer 8 Lb. Head A (55830)
- ZORO SELECT Drill Bushing, H, Drill Size 8mm (H404IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6mm (PT288GY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT244FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size C (H3216HB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10mm (HT4010JZ)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT284HN)
- Zoro Select Press-Fit Bushings