Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 17/32 In
Mfr # P5640LR
Zoro # G9741216
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 17/32" (0.5312)
- Drill Bushing Wall Type Standard Wall
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P5640LR
- Zoro # G9741216
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 17/32" (0.5312) |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 17/32 in |
Overall Length | 2 1/2 in |
Outside Dia. | 7/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 17/32 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Details
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Concentricity Tolerance | .0005" T.I.R. max |
Decimal Equivalent | 0.5312 |
Head Material | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Picture Frame Pliers (19120)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, SS (GL5X2500T----X0)
- SUNEX SKT SET 1/2" DR 10 PC DEEP METRIC UNIV I (SU2658)
- APEX Socket Adapter, 1/4 Hex, 3/8 Sq, 3 In, PK5 (EX-370-3-5PK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (H138CU)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H485LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 11 (H204FV)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2022FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-3/16 (P11216PW)
- Zoro Select Press-Fit Bushings