Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 15/64 In
Mfr # PT2816GX
Zoro # G3055370
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Drill Size 15/64 in
- Measurement System Fractional Inch
- Bushing Head Type Headless
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT2816GX
- Zoro # G3055370
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 15/64 in |
Outside Dia. | 7/16 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 15/64 in |
Size- Decimal | 15/64" (0.2344) |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 9/64 in - 0.1406 |
Details
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.2344 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, Metrc, 16m (54PN97)
- WERA Torque Screwdriver, 6IP, 0.40 ft.-lb. (05028040001)
- ASTRO PNEUMATIC 1/2" Drive Metric, 8 pcs (78868)
- TITAN 3/8" Drive Sealed Ratchet, Sealed Head, 3/8" Drive, 12" (12161)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (PT244GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6mm (PT288GY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00001049)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 47 (H1316CG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- ZORO SELECT Drill Bushing, P, Drill Size 13/64 In (P3212GE)
- Zoro Select Press-Fit Bushings