Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 15/64 In
Mfr # P3216GX
Zoro # G3069860
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 15/64 in
- Material 52100 Thru Hardened
- Outside Dia. 1/2 in
- Head Material High Speed Steel
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3216GX
- Zoro # G3069860
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 15/64 in |
Outside Dia. | 1/2 in |
Size- Decimal | 15/64" (0.2344) |
Drill Size | 15/64 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2344 |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-184 Wire Loop Ties, 16 Gauge 8", 1000/Bundle (82-184)
- VAUGHAN Ball Pein Hammer, 24 oz, Fiberglass Handle (FS224)
- RIDGID Kit, Cs12X+2Bat&Chrgr Li (57288)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 27/64 In (P408KK)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4810LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 55/64 In (PT8012NU)
- ZORO SELECT Drill Bushing, H, Drill Size 21/32 In (H5616MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 60 (P104AX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10mm (HT4010JZ)
- Zoro Select Press-Fit Bushings