Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 15/64 In
Mfr # P2616GX
Zoro # G3104136
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Head Type Headless
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P2616GX
- Zoro # G3104136
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Drill Size | 15/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 15/64" (0.2344) |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Outside Dia. | 13/32 in |
Inside Dia. | 15/64 in |
Overall Length | 1 in |
Size - Decimal | #51 - 0.0670 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2344 |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drywall Sander w/ Bonus Cutout Tool (DWE7800/DCE555D2)
- DYNAMIC Tools T27 Torx Screwdriver, Comfort Grip Handle (D062311)
- DEWALT 1/2" (13mm) VSR Single Speed Hammerdrill (DW511)
- HOLEX Brass Feeler Gauges, Number of blades: 20 (478210 20)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (HT286GY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- ZORO SELECT Drill Bushing, H, Drill Size Y (H408KE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 33 (H164DO)
- ZORO SELECT Drill Bushing, H, Drill Size 5/64 In (HT124CF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 15/64 In (H3216GX)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H485LP)
- Zoro Select Press-Fit Bushings