Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 15/32 In
Mfr # P485LA
Zoro # G3088106
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P485LA
- Zoro # G3088106
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 5/16 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 15/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 15/32 in |
Outside Dia. | 3/4 in |
Size- Decimal | 15/32" (0.4688) |
Size - Decimal | #66 - 0.0330 |
Details
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4688 |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- MORSE -44-7/8 in 811 General Purpose High Performance Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.0 (ZWEP44811MC)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 29-Piece (5/32-9/16 in.) (SKT03102)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT566MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3.6mm (P208EH)
- ZORO SELECT Drill Bushing, H, Drill Size 37/64 In (H5612LZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 35/64 In (H6416LU)
- ZORO SELECT Drill Bushing, H, Drill Size P (H406IR)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- Zoro Select Press-Fit Bushings