Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 15/32 In
Mfr # P4834LA
Zoro # G1989639
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4688
- Rockwell Hardness RC 62-64
- Outside Dia. 3/4 in
- Drill Bushing Wall Type Standard Wall
- Drill Size 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4834LA
- Zoro # G1989639
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/4 in |
Drill Size | 15/32 in |
Overall Length | 2 1/8 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 15/32 in |
Size- Decimal | 15/32" (0.4688) |
Size - Decimal | #63 - 0.0370 |
Details
Decimal Equivalent | 0.4688 |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA AIR FILTER (594110201)
- JPW INDUSTRIES J-2500 15 Floor Model Drill Press (354400)
- ZORO SELECT Toggle Clamp, 500 lb Clamping Force (806ER3)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-725)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4828LA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3216GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8824OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H134BY)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P2612GZ)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H204EU)
- Zoro Select Drill Bushings