Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 15/32 In
Mfr # P4828LA
Zoro # G3060736
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Drill Size 15/32 in
- Material 52100 Thru Hardened
- Outside Dia. 3/4 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4828LA
- Zoro # G3060736
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 15/32 in |
Overall Length | 1 3/4 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 15/32 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | 15/32" (0.4688) |
Size - Decimal | 6.00mm - 0.2362 |
Details
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Decimal Equivalent | 0.4688 |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Electrical Kit, #1, #4, #9 (48-89-9257)
- GREENLEE Adapter Cone 1/2-1 Conduit E (25646)
- CLC Canvas Tool Pouch Assorted 3 pc (C1100)
- EXCEL BLADES K1 Aluminum Hobby Knife, Safety Cap and 5 Asst. Heavy Duty Blades 12pk (19002)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT2810HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00007120)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P3216GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 49/64 In (HT7212NE)
- Zoro Select Drill Bushings