Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 15/16 In
Mfr # PT8024OH
Zoro # G9740525
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Drill Bushing Wall Type Thin Wall
- Decimal Equivalent 0.9375
- Concentricity Tolerance .0005" T.I.R. max
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT8024OH
- Zoro # G9740525
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 1/4 in |
Size- Decimal | 15/16" (0.9375) |
Inside Dia. | 15/16 in |
Drill Size | 15/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 1/2 in |
Outside Dia. Tolerance | +0.0017 in /+0.0020 in |
Size - Decimal | 15/16" - 0.9375 |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Offset Construction Wrench, 2" Head Size (W-226)
- MORSE Band Saw Blade, 10 ft. 1-3/4 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 1-3/4)
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/2 in. (40105)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2810HJ)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6416MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P264GO)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT246GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P326FT)
- Zoro Select Drill Bushings