Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 15/16 In
Mfr # PT8020OH
Zoro # G9740577
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Material High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT8020OH
- Zoro # G9740577
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 15/16" (0.9375) |
Overall Length | 1 1/4 in |
Outside Dia. | 1 1/4 in |
Drill Size | 15/16 in |
Inside Dia. | 15/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0020 in |
Size - Decimal | 15/16" - 0.9375 |
Details
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.9375 |
Drill Bushing Wall Type | Thin Wall |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 5/16-18", 1.5"dia. (SKT-025)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-7 Tip, 1 7/32 in L (54TN29)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UMD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/16 In (PT8024OH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-3/16 (H11212PW)
- ZORO SELECT Drill Bushing, Type H, Drill Size H (H324HP)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 23 (H208ES)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT566MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H326FU)
- Zoro Select Press-Fit Bushings