Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 15
Mfr # P2022FN
Zoro # G1989298
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Material 52100 Thru Hardened
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P2022FN
- Zoro # G1989298
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Outside Dia. | 5/16 in |
Drill Size | #15 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/8 in |
Size- Decimal | #15 (0.1800) |
Inside Dia. | #15 |
Size - Decimal | #80 - 0.0135 |
Details
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.1800 |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Measurement System | Wire |
Bushing Type | Headless Press Fit |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1" Drive Impact Adaptor (8902)
- WESTWARD Combination Wrench, 1-11/16", SAE, Satin (54RY96)
- STANLEY 34-Piece Impact Automotive Bit Set (IWAF1334)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 12 Pockets (C10)
- ZORO SELECT Drill Bushing, P, Drill Size 2.4mm (P134CV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4810LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (HT3616IO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6mm (P2612GY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 49 (H134CB)
- Zoro Select Drill Bushings