Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 14
Mfr # P2012FP
Zoro # G1834056
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Rockwell Hardness RC 62-64
- Drill Bushing Wall Type Standard Wall
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P2012FP
- Zoro # G1834056
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #14 |
Size- Decimal | #14 (0.1820) |
Inside Dia. | #14 |
Size - Decimal | #47 - 0.0785 |
Details
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Wire |
Heat Treatment | Through Hardened |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Decimal Equivalent | 0.1820 |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, End Mill Style: Ball (23017)
- BOSCH BOSCH® Bulldog SDS-Plus® Shank Bits, 1/2"Dia x 6"Lx8"L (HC2083)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8, Cut L 1-1/4 (13024)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4816KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size N (P3216IH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 39/64 In (H6416ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6420NC)
- Zoro Select Press-Fit Bushings