Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/4 In
Mfr # SP00002162
Zoro # G3080826
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 3/8 in
- Drill Size 1/4 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP00002162
- Zoro # G3080826
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/8 in |
Drill Size | 1/4 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/4 in |
Size- Decimal | 1/4" (0.2500) |
Size - Decimal | 13/16 in - 0.8125 |
Details
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Item | Serrated Press-Fit Drill Bushing (SP) |
Decimal Equivalent | 0.2500 |
Measurement System | Fractional Inch |
Bushing Code | SP |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/8 (C73404)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-7813)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (DCH0238-G)
- K-TOOL INTERNATIONAL Damaged Hex Screw Extractor Set 7Pc (KTI75442)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP000009547)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001433)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P326FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8824OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- Zoro Select Drill Bushings