Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/4 In
Mfr # SP00001870
Zoro # G3080835
original price:
$7.29
12% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Material 52100 Thru Hardened
- Size- Decimal 1/4" (0.2500)
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP00001870
- Zoro # G3080835
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size- Decimal | 1/4" (0.2500) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/8 in |
Drill Size | 1/4 in |
Inside Dia. | 1/4 in |
Overall Length | 3/8 in |
Size - Decimal | 13/16 in - 0.8125 |
Details
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.2500 |
Material - Machining | High Speed Steel |
Item | Serrated Press-Fit Drill Bushing (SP) |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Bushing Code | SP |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- REMCO Hand Scraper, 4.4Wx9.7L, MD Green (6962MD2)
- LISLE SOCKET HOLDER RED 1/2" (LI40900)
- SUPER TOOL 7.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301072)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00002162)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001433)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP000009547)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6422LX)
- Zoro Select Drill Bushings