Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/4 In
Mfr # SP00001433
Zoro # G0474330
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2500
- Head Material High Speed Steel
- Inside Dia. 1/4 in
- Bushing Type Headless Press Fit
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP00001433
- Zoro # G0474330
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 5/8 in |
Drill Size | 1/4 in |
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 1/4" (0.2500) |
Size - Decimal | 13/16 in - 0.8125 |
Details
Decimal Equivalent | 0.2500 |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Item | Serrated Press-Fit Drill Bushing (SP) |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Bushing Code | SP |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 9/16" x 1" (HMS.9/16)
- TEKTON 13 mm Tip, 1/2 in. Drive, Metric (SHB23213)
- MILWAUKEE TOOL 30 Degree Framing Nailer Extended Capacity Magazine (48-08-2745)
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, 18 Tpi (LEX22754)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP000009547)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00002162)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00001466)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- Zoro Select Press-Fit Bushings