Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/4 In
Mfr # SP000009547
Zoro # G3080887
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Bushing Type Headless Press Fit
- Rockwell Hardness RC 62-64
- Drill Size 1/4 in
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP000009547
- Zoro # G3080887
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Drill Size | 1/4 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Overall Length | 5/16 in |
Size- Decimal | 1/4" (0.2500) |
Size - Decimal | 13/16 in - 0.8125 |
Details
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.2500 |
Item | Serrated Press-Fit Drill Bushing (SP) |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Bushing Code | SP |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 1 1/2 82 Hss 3Fl Spi. C (92150002)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #29 (C71129)
- ZEBRA SKIMMERS Sidewinder Tube Oil Skimmer, 8 in L (ZVA8-08)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001433)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00002162)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6416NC)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- Zoro Select Press-Fit Bushings