Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/4 In
Mfr # PT288HG
Zoro # G3580175
original price:
$5.49
21% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Material 52100 Thru Hardened
- Size- Decimal 1/4" (0.2500)
- Head Material High Speed Steel
- Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT288HG
- Zoro # G3580175
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 1/4" (0.2500) |
Inside Dia. | 1/4 in |
Outside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 1/2 in |
Drill Size | 1/4 in |
Size - Decimal | #28 - 0.1405 |
Details
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2500 |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Thin Wall |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1/2 In Dia, 600 ft Cable Pulling Rope (456)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-1/2" HEIGHT (Z9981-17P)
- STANLEY Stanley® Classic 99® 6" Utility Knife With Retractable Blade, Gray (10-099)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp (CP876)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H568MH)
- ZORO SELECT Drill Bushing, H, Drill Size # 43 (HT1210CQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- ZORO SELECT Drill Bushing, P, 1-1/4" Inside Dia (P11228QG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- Zoro Select Press-Fit Bushings