Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/4 In
Mfr # PT284HG
Zoro # G3055066
original price:
$7.67
17% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 7/16 in
- Drill Bushing Wall Type Thin Wall
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT284HG
- Zoro # G3055066
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 7/16 in |
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | 1/4 in |
Size- Decimal | 1/4" (0.2500) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | A - 0.2340 |
Details
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Thin Wall |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Decimal Equivalent | 0.2500 |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 18" Bull Point Bit SDS Max Shank (DW5833)
- MITUTOYO Dial Thickness Gauge (7300A)
- MILWAUKEE TOOL Small Bulb Head Attachment w/ RUST GUARD Plating (48-53-2681)
- KLEIN TOOLS 41 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Bits and Bags (80141)
- ZORO SELECT Drill Bushing, P, Drill Size # 11 (P3216FV)
- ZORO SELECT Drill Bushing, P, Drill Size # 67 (P134AP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H326HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6448MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H5640LK)
- Zoro Select Press-Fit Bushings