Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/4 In
Mfr # P325HG
Zoro # G3048370
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Bushing Type Headless Press Fit
- Finish High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P325HG
- Zoro # G3048370
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 1/4" (0.2500) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 5/16 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | 1/4 in |
Outside Dia. | 1/2 in |
Inside Dia. | 1/4 in |
Size - Decimal | W - 0.3860 |
Details
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Decimal Equivalent | 0.2500 |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/16 in Round (S-55)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20, D1= 32 H=20, Internal Thread, Cap and Grip: Black Plastic (K0154.2A2)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool Kit, Metric, M4, M5, M6 (PNT110-M-KIT)
- KLEIN TOOLS Folding Jab Saw (31737)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4828LA)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- Zoro Select Drill Bushings