Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/4 In
Mfr # P2628HG
Zoro # G3086590
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2500
- Inside Dia. 1/4 in
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P2628HG
- Zoro # G3086590
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Drill Size | 1/4 in |
Size- Decimal | 1/4" (0.2500) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1 3/4 in |
Outside Dia. | 13/32 in |
Size - Decimal | #9 - 0.1960 |
Details
Decimal Equivalent | 0.2500 |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Blade 7" Saw Aluminum (63502007510)
- TE-CO Step Block, 1 In, 2 1/2 to 6 In (40104)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 20 In. W (SSFW309-20-50)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 5/8 (BL226)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P268HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, H, Drill Size # 25 (H2016EN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 49/64 In (HT7212NE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H6416LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P206FU)
- Zoro Select Press-Fit Bushings