Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 13/64 In
Mfr # PT244GE
Zoro # G3062477
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2031
- Size- Decimal 13/64" (0.2031)
- Inside Dia. 13/64 in
- Drill Size 13/64 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT244GE
- Zoro # G3062477
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 13/64" (0.2031) |
Inside Dia. | 13/64 in |
Drill Size | 13/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 1/4 in |
Outside Dia. | 3/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Decimal Equivalent | 0.2031 |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Thin Wall |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT C 10)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80AA, Thread Profi (TC115-M2-C0-WY80AA)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18043TT)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (HT1610DV)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT2812HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT366JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P3216IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- Zoro Select Drill Bushings