Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 13/64 In
Mfr # P264GE
Zoro # G3086487
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Outside Dia. 13/32 in
- Hardness Rc 62-64
- Measurement System Fractional Inch
- Size- Decimal 13/64" (0.2031)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P264GE
- Zoro # G3086487
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 13/32 in |
Overall Length | 1/4 in |
Size- Decimal | 13/64" (0.2031) |
Drill Size | 13/64 in |
Inside Dia. | 13/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Size - Decimal | 1 in - 1.0000 |
Details
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2031 |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Organizer, 13-Piece, 1/4-13/16 in., 6-19 mm (WRB96302)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 3/4 x 6-1/4 in (P-1295)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece SDS-MAX Core Bit (48-20-5414)
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT244GE)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H408JZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P1322DA)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- Zoro Select Press-Fit Bushings