Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 13/32 In
Mfr # P408KG
Zoro # G3067989
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Rockwell Hardness RC 62-64
- Measurement System Fractional Inch
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P408KG
- Zoro # G3067989
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 13/32 in |
Outside Dia. | 5/8 in |
Size- Decimal | 13/32" (0.4062) |
Drill Size | 13/32 in |
Overall Length | 1/2 in |
Size - Decimal | 37/64 in - 0.5781 |
Details
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4062 |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 25MM Jaws (JS25N)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/16 (78588)
- JOHNSON LEVEL & TOOL 72 Magnet ALU Level (3872)
- HYDE Economy Series 0 Putty Knife Assortment, 112, 3, 6 in W Blade, Polypropylene Blade (5610)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- ZORO SELECT Drill Bushing, H, Drill Size # 30 (H2016DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4040JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT248FX)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- Zoro Select Press-Fit Bushings