Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 13/32 In
Mfr # P4016KG
Zoro # G3084579
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size- Decimal 13/32" (0.4062)
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.4062
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4016KG
- Zoro # G3084579
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 in |
Size- Decimal | 13/32" (0.4062) |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 13/32 in |
Inside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | 1/64 in - 0.0156 |
Details
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.4062 |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Nutsetter, 10.0 X 50mm, Magnetic (05060425001)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- HOUGEN 5/8 in. X 1 in. 12,000-Series Annular Cutter (12120)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H6434MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (PT4020KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P2612HJ)
- Zoro Select Press-Fit Bushings