Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 13/32 In
Mfr # P4012KG
Zoro # G3084840
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.4062
- Outside Dia. 5/8 in
- Size- Decimal 13/32" (0.4062)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4012KG
- Zoro # G3084840
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/8 in |
Size- Decimal | 13/32" (0.4062) |
Overall Length | 3/4 in |
Drill Size | 13/32 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 13/32 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.4062 |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 1-1/2", Carbide Grit Hole Saw (G024)
- BONDHUS SAE L-Shape Hex Key, 1" Tip Size (12221)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H325GA)
- RUKO 1-13/32" Bi-Metal High Speed Steel Hole Saw (106036)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8824OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H268FX)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- Zoro Select Press-Fit Bushings