Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 13/16 In
Mfr # PT7220NM
Zoro # G9740762
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size 13/16 in
- Hardness Rc 62-64
- Outside Dia. Tolerance +0.0017 in /+0.0020 in
- Bushing Type Headless Press Fit
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT7220NM
- Zoro # G9740762
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 13/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0020 in |
Overall Length | 1 1/4 in |
Inside Dia. | 13/16 in |
Size- Decimal | 13/16" (0.8125) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1 1/8 in |
Size - Decimal | 1-19/64 in - 1.2969 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #47 (C72147)
- AURAND MANUFACTURING Elctr Handheld Scarifier, Clean Area 12In (M5-1E)
- DEWALT I-Beam Level, Aluminum, 48 in. (DWHT42166)
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (53128)
- ZORO SELECT Drill Bushing, P, Drill Size 13/64 In (P3212GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (PT4010JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4834KF)
- ZORO SELECT Drill Bushing, Type P, Drill Size N (P3216IH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT566MH)
- Zoro Select Drill Bushings