Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 12
Mfr # PT2010FU
Zoro # G3063947
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 5/16 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Measurement System Wire
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT2010FU
- Zoro # G3063947
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size- Decimal | #12 (0.1890) |
Overall Length | 5/8 in |
Inside Dia. | #12 |
Drill Size | #12 |
Size - Decimal | 5/16 in - 0.3125 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Wire |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Thin Wall |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Decimal Equivalent | 0.1890 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cabinet, 7 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004677)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212H-T500)
- POWERBUILT 6" Combo 2/3 Jaw Rev Gear Puller Kit17 (648648)
- HOUGEN 50MM X 50MM 12,000-Series Annular Cutter (12450)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.4mm (H3228HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/16 In (PT7220NM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 27 (H205EJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P648MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H264HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5.1mm (PT2416GC)
- Zoro Select Press-Fit Bushings