Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 12
Mfr # P3222FU
Zoro # G3050227
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Material - Machining High Speed Steel
- Finish High Speed Steel
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3222FU
- Zoro # G3050227
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Drill Size | #12 |
Size- Decimal | #12 (0.1890) |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | #12 |
Size - Decimal | S - 0.3480 |
Details
Measurement System | Wire |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.1890 |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (J78412MP)
- VEGA Phillips Tamper 3 Insert Bit x 1 (125TP3A)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 02 200 T BKA)
- JOHNSON LEVEL & TOOL Torpedo Level, 6 in L, 4 Vials (1411-0600)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (HT288HX)
- ZORO SELECT Drill Bushing, P, 1-1/4" Inside Dia (P11228QG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H134BT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 21/64 In (HT366IU)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6440ME)
- Zoro Select Drill Bushings