Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 12
Mfr # P266FU
Zoro # G3086085
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Bushing Type Headless Press Fit
- Bushing Head Type Headless
- Measurement System Wire
- Inside Dia. #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P266FU
- Zoro # G3086085
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Inside Dia. | #12 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Size- Decimal | #12 (0.1890) |
Drill Size | #12 |
Outside Dia. | 13/32 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Measurement System | Wire |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.1890 |
Finish | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 3/4 in L (44470)
- 3M Die Grinder, 1 hp 1/4in Collet 18,000 RPM 3in Ext Lngth, 1/pk (28770)
- SWANN-MORTON Carbon blade, NonSterile Carbon Stl, PK100 (02SM11P)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56818)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P264FU)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8824OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/64 In (P2012EG)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P1322DA)
- Zoro Select Press-Fit Bushings