Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 12
Mfr # P264FU
Zoro # G3086557
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Measurement System Wire
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P264FU
- Zoro # G3086557
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Overall Length | 1/4 in |
Inside Dia. | #12 |
Outside Dia. | 13/32 in |
Drill Size | #12 |
Size- Decimal | #12 (0.1890) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #9 - 0.1960 |
Details
Head Material | High Speed Steel |
Measurement System | Wire |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1890 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS Marking Gauge - Beech (20162)
- TIMBER TUFF Straight Draw Shave 5 (TMB-05DS)
- IGAGING 3 Pc. 6" Precision Combination Square & Center Finder Head 4R Blade, 34-206-3 (34-206-3)
- KRAFT TOOL Stainless Steel Seame, 8"x5" 1/2"R, 3/4"D (CF023PF)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H208DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P5622MM)
- Zoro Select Drill Bushings