Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 12
Mfr # P206FU
Zoro # G3059108
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Decimal Equivalent 0.1890
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Concentricity Tolerance .0003" T.I.R. Max
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P206FU
- Zoro # G3059108
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Drill Size | #12 |
Inside Dia. | #12 |
Size- Decimal | #12 (0.1890) |
Overall Length | 3/8 in |
Outside Dia. | 5/16 in |
Size - Decimal | 7/16 in - 0.4375 |
Details
Decimal Equivalent | 0.1890 |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Wire |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Drywall Sanding Kit (09170)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- WESTWARD Reversible Gear Puller, 2/3 Jaw, 7 Ton (1MZP3)
- OSG Screw Machine Drill Bit, Q Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute (520033212)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT3610JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP000009547)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- Zoro Select Drill Bushings