Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/2 In
Mfr # SP00001049
Zoro # G3591253
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 5/8 in
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP00001049
- Zoro # G3591253
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/8 in |
Drill Size | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Inside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Size - Decimal | 13/16 in - 0.8125 |
Details
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.5000 |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Item | Serrated Press-Fit Drill Bushing (SP) |
Hardness | Rc 62-64 |
Bushing Code | SP |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 10PK (HCFC2011B10)
- ERGODYNE Duffel Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 3 Pockets (GB5020MP)
- PROTO Pry Bar Set, 3 pcs., Steel, 5/8in.W (J2166S)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00000067)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/16 In (HT126BR)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H485LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 21/64 In (HT366IU)
- Zoro Select Press-Fit Bushings