Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/2 In
Mfr # PT4810LK
Zoro # G8545293
original price:
$6.55
10% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Inside Dia. 1/2 in
- Size- Decimal 1/2" (0.5000)
- Outside Dia. 3/4 in
- Drill Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT4810LK
- Zoro # G8545293
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Outside Dia. | 3/4 in |
Drill Size | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Overall Length | 5/8 in |
Size - Decimal | #31 - 0.1200 |
Details
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Decimal Equivalent | 0.5000 |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ring Gage, 4" (177-297)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- MOODY TOOL Mag Handle Slot Screwdriver Set, 7 Pc (58-0175)
- KRAFT TOOL Western Style Walking Gr, 8"x8" 1/2"R 1"D (CC0113-01)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4820LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H134BY)
- ZORO SELECT Drill Bushing, H, Drill Size # 41 (HT1212CW)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT246GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3212IN)
- Zoro Select Drill Bushings