Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/2 In
Mfr # P6448LK
Zoro # G6274353
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Material 52100 Thru Hardened
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Finish High Speed Steel
- Drill Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P6448LK
- Zoro # G6274353
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 1/2 in |
Outside Dia. | 1 in |
Size - Decimal | 1/2" - 0.5000 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Decimal Equivalent | 0.5000 |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 10 mm Size, Standard Socket, Black Phosphate (49-66-6242)
- MILWAUKEE TOOL 12" 6 TPI Fleam Ground SAWZALL Blades (5 Pk) (48-00-5017)
- KRAFT TOOL Masons Chisel, 1-1/4 (BL022)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 4)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- ZORO SELECT Drill Bushing, P, Drill Size # 38 (P1612DC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 37/64 In (HT566LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 28 (P164EF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 15/64 In (H3216GX)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- Zoro Select Press-Fit Bushings