Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/2 In
Mfr # P485LK
Zoro # G3591296
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Bushing Wall Type Standard Wall
- Inside Dia. 1/2 in
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P485LK
- Zoro # G3591296
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/2 in |
Drill Size | 1/2 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | 1/2" (0.5000) |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | #66 - 0.0330 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Decimal Equivalent | 0.5000 |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Bushing Type | Headless Press Fit |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets (5125L)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- HUOT Drill Bit Case, Jobber Length, Steel (11825)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8848OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4812IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (HT288HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT128CU)
- Zoro Select Drill Bushings