Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/2 In
Mfr # P4834LK
Zoro # G3591612
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
- Drill Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4834LK
- Zoro # G3591612
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 2 1/8 in |
Drill Size | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | 1/2" (0.5000) |
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Size - Decimal | #63 - 0.0370 |
Details
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.5000 |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Pouch, Suede Leather Pouch, 10 Pocket, Suede Leather, 10 Pockets (54063)
- COLLINS AXE 4.5 lb Single Bit Splitting Maul 34 in. Fiberglass Handle (TJR-4.5FD-C)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-7/8" (73mm) (FCH0278-G)
- WESTWARD Ratcheting Box Wrench, Head Size 8 x 9mm (1LCW4)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P488LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4822LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H264HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H164DJ)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H488JY)
- Zoro Select Press-Fit Bushings