Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1/2 In
Mfr # P4822LK
Zoro # G3591402
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Finish High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Concentricity Tolerance .0003" T.I.R. Max
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4822LK
- Zoro # G3591402
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | 1/2" (0.5000) |
Outside Dia. | 3/4 in |
Inside Dia. | 1/2 in |
Drill Size | 1/2 in |
Overall Length | 1 3/8 in |
Size - Decimal | 59/64 in - 0.9219 |
Details
Bushing Head Type | Headless |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.5000 |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Fractional Inch |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points (10E290)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 16 mm (31601)
- GREENLEE V-Packing- Rubber 1.50X1.87X.187 Sirvene (53262)
- AMPCO SAFETY TOOLS Scraper, Stiff, 4", Nickel Aluminum Bronze (S-31)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P485LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P488LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/8 In (PT9632PM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- Zoro Select Press-Fit Bushings