Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 11/32 In
Mfr # PT366JB
Zoro # G3092811
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Bushing Head Type Headless
- Drill Size 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT366JB
- Zoro # G3092811
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Drill Size | 11/32 in |
Outside Dia. | 9/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 11/32 in |
Size- Decimal | 11/32" (0.3438) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | #3 - 0.2130 |
Details
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.3438 |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Thin Wall |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7" Polisher (9237C)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15332 (15332)
- C.H. HANSON 7 in Straight Jaw Locking Plier (70700)
- MILWAUKEE TOOL 12" L x 6 TPI Reciprocating Saw Blade (48-00-5243)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT3610JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (PT4010JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4822KF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/32 In (P2022EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4034JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H3212GB)
- Zoro Select Press-Fit Bushings