Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 11/32 In
Mfr # P488JB
Zoro # G3087747
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 11/32 in
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P488JB
- Zoro # G3087747
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 11/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 11/32 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | 11/32" (0.3438) |
Overall Length | 1/2 in |
Size - Decimal | #69 - 0.0292 |
Details
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.3438 |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Satin Finish (J5849)
- BOSCH Impact Driver Bits, Torx(TM), T40, 1" L, PK2 (ITT40102)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 10 mm L.23 mm (01010010)
- PROSOURCE Knife Putty 2 Inch Plastic (JL-PS023L)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H264GE)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H8822NM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P268FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- Zoro Select Drill Bushings