Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 11/32 In
Mfr # P4834JB
Zoro # G1989876
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 3/4 in
- Drill Bushing Wall Type Standard Wall
- Finish High Speed Steel
- Decimal Equivalent 0.3438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4834JB
- Zoro # G1989876
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/4 in |
Overall Length | 2 1/8 in |
Size- Decimal | 11/32" (0.3438) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Drill Size | 11/32 in |
Inside Dia. | 11/32 in |
Size - Decimal | #61 - 0.0390 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Decimal Equivalent | 0.3438 |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (10E292)
- HOUGEN 11/16 in. Carbide Sheet Metal Holcutter (14322)
- WIHA Insulated Tool Set, 5 pc. (32875)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (212-1-5PK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, H, Drill Size # 22 (H204EV)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P2612HJ)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4822LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4012KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- Zoro Select Press-Fit Bushings