Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 11/32 In
Mfr # P4040JB
Zoro # G6270442
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Size 11/32 in
- Finish High Speed Steel
- Material - Machining High Speed Steel
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4040JB
- Zoro # G6270442
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 11/32 in |
Overall Length | 2 1/2 in |
Outside Dia. | 5/8 in |
Inside Dia. | 11/32 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size- Decimal | 11/32" (0.3438) |
Size - Decimal | 11/32" - 0.3438 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Decimal Equivalent | 0.3438 |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Tamper, 34 x 8 In, Splash-Way Grill (MT34)
- MILWAUKEE TOOL Small Cable Container For Sectional Cable (47-53-2869)
- DEWALT Bi-Metal Hole Saws (DAH180072)
- J.W. WINCO GN132-B30-B30-40-2-BL 2-Way Connector Clamp (132-B30-B30-40-2-BL)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 19 (HT2010FC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00000067)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- Zoro Select Drill Bushings