Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 11/32 In
Mfr # P4034JB
Zoro # G1989060
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Bushing Type Headless Press Fit
- Size- Decimal 11/32" (0.3438)
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4034JB
- Zoro # G1989060
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 11/32" (0.3438) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 11/32 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 11/32 in |
Outside Dia. | 5/8 in |
Overall Length | 2 1/8 in |
Size - Decimal | 11/32" - 0.3438 |
Details
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.3438 |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Magnetic Wire Pulling System (SRS56037)
- DYNAMIC Tools Adapter 3/8" Female X 1/2" Male, Chrome Finish (D005702)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/4 " Drive (MTSLAS25BK)
- WIHA Blades for Universal Scraper Handle (43092)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT566MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H568LR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (HT286HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H3212GB)
- Zoro Select Press-Fit Bushings