Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 11/16 In
Mfr # P8822MR
Zoro # G9735117
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0018 in /+0.0022 in
- Drill Bushing Wall Type Standard Wall
- Bushing Type Headless Press Fit
- Size- Decimal 11/16" (0.6875)
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P8822MR
- Zoro # G9735117
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Size- Decimal | 11/16" (0.6875) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 11/16 in |
Outside Dia. | 1 3/8 in |
Drill Size | 11/16 in |
Size - Decimal | 11/16" - 0.6875 |
Details
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Decimal Equivalent | 0.6875 |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m33 x 1.5 HSS Plug Tap and 1-1/4in HSS 1/2in Shank Drill Bit Kit (POUMS33X1.5)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish (81215T)
- WESTWARD #44 2-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRU2)
- WIHA Metric Plain Hex Key, 12 mm Tip Size, 10 3/16 in Long, 1.63 mm Short (13657)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8824OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- Zoro Select Drill Bushings