Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 11/16 In
Mfr # P6434MR
Zoro # G1986699
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 1 in
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Decimal Equivalent 0.6875
- Size- Decimal 11/16" (0.6875)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P6434MR
- Zoro # G1986699
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | 11/16" (0.6875) |
Overall Length | 2 1/8 in |
Inside Dia. | 11/16 in |
Drill Size | 11/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0015 in |
Size - Decimal | 11/16" - 0.6875 |
Drill Bit Dimension Type | Fractional |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (53502)
- WESTWARD Mechanics Drill, HSS, 23/64,135 Deg (2UFW6)
- WESTWARD Ratcheting Wrench, Head Size 10mm (3LU27)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P5612ME)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H405JY)
- ZORO SELECT Drill Bushing, P, Drill Size # 11 (P3216FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P5622MM)
- ZORO SELECT Drill Bushing, Type H, Drill Size K (H328HW)
- ZORO SELECT Drill Bushing, H, Drill Size 37/64 In (H5612LZ)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3212GB)
- Zoro Select Press-Fit Bushings